text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket set screw with cup point DIN 916 Stainless steel A4 M20X30


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Hexagon socket
Material Stainless steel
Material technical A4
Thread direction Right
Packed per 50
Full Box only

Specifications

Diameter M20
Length 30 mm
Brand Fabory
Driving features Hexagon socket
Material Stainless steel
Material technical A4
Thread direction Right
Point Cup
Thread Metric thread
Weight per piece (g) 51.7
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Commodity code

Dimensions

d-D M20
dv 14
L (mm) 30
P 2.5
s 10
t (min.) 8

Standards

DIN 916
ASME B18.3.6M
BS 4168-5
NF E27-183
ISO 4029
NEN 2343

Article numbers

Article number 55260.200.030
EAN 8715494122917
UBB 500571391779
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.