text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket set screw with cone point DIN 914 Stainless steel A4 M8X25


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Hexagon socket
Material Stainless steel
Material technical A4
Thread direction Right
Packed per 200
Full Box only

Specifications

Diameter M8
Length 25 mm
Brand Fabory
Driving features Hexagon socket
Material Stainless steel
Material technical A4
Thread direction Right
Point Cone
Thread Metric thread
Weight per piece (g) 7.09
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Commodity code

Dimensions

d-D M8
dt (max.) 2
L (mm) 25
P 1.25
s 4
t (min.) 3

Standards

NF E27-181
NEN 2342
ASME B18.3.6M
BS 4168-3
ISO 4027
DIN 914

Article numbers

Article number 55250.080.025
EAN 8715492338495
UBB 952351270816
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.