text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket set screw with dog point DIN 915 Stainless steel A4 M8X25


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Hexagon socket
Material Stainless steel
Material technical A4
Thread direction Right
Packed per 200
Full Box only

Specifications

Diameter M8
Length 25 mm
Brand Fabory
Driving features Hexagon socket
Material Stainless steel
Material technical A4
Thread direction Right
Point Dog
Thread Metric thread
Weight per piece (g) 6.79
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Commodity code

Dimensions

d-D M8
dp (max.) 5.5
L (mm) 25
P 1.25
s 4
t (min.) 3
z long (min.) 4
z long if L ≥ 12
z short (min.) 2

Standards

ISO 4028
NEN 2344
BS 4168-4
ASME B18.3.6M
DIN 915
NF E27-182

Article numbers

Article number 55230.080.025
EAN 8715494117753
UBB 500571744308
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.