text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon pipe nut DIN 431 A Stainless steel A4 G1/8


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread direction Right
Thread Cylindrical pipe thread
Packed per 100
Full Box only

Specifications

Diameter G1/8
Brand Fabory
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread direction Right
Thread Cylindrical pipe thread
Threads per inch 28
Weight per piece (g) 11
Commodity code

Dimensions

m (max.) 6.48
s 18

Standards

DIN 431-A

Article numbers

Article number 55200.031.001
EAN 8715492336613
UBB 950355807526
UNSPSC 31161731

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.