text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon weld nut DIN 929 Stainless steel A4 M6


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Packed per 100
Full Box only

Specifications

Diameter M6
Brand Fabory
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Weight per piece (g) 2.53
Commodity code

Dimensions

d-D M6
Hole ø (H11) 8
m (h14) 5
P 1
s (h13) 11

Standards

DIN 929

Article numbers

Article number 55180.060.001
EAN 8715492336569
UBB 950355235967
UNSPSC 31161731

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.