text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Square weld nut DIN 928 Stainless steel A4 M5


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Square
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Packed per 1,000
Full Box only

Specifications

Diameter M5
Brand Fabory
Driving features Square
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Weight per piece (g) 1.7
Commodity code

Dimensions

d-D M5
Hole ø (H11) 7
m (h14) 4.2
P 0.8
s (h14) 9

Standards

DIN 928

Article numbers

Article number 55178.050.001
EAN 8715494099165
UBB 500571770451
UNSPSC 31161731

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.