text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Slotted countersunk head screw DIN 963 A Stainless steel A4 M5X18


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 70
Driving features Slotted
Head shape Countersunk head
Material Stainless steel
Packed per 500
Full Box only

Specifications

Diameter M5
Length 18 mm
Brand Fabory
Class 70
Driving features Slotted
Head shape Countersunk head
Material Stainless steel
Material technical A4
Thread Metric thread
Weight per piece (g) 2.69
Commodity code

Dimensions

d-D M5
Thread length (min.) 25
dk (max.) 9.2
Full thread if L ≤ 30
k (max.) 2.5
L (mm) 18
n 1.2
P 0.8
t (min.) 1

Standards

ASME ≈B18.6.7M
NF ≈E25-123
BS ≈4183
NEN ≈2370
DIN 963
ISO ≈2009

Article numbers

Article number 55110.050.018
EAN 8715494134804
UBB 500571382372
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.