text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Hexagon nut DIN 934 Stainless steel A4 70 M16


This hex nut is made from A4 stainless steel and manufactured to DIN 934 standards. Rated at strength class 70—equivalent to a minimum tensile strength of 700 MPa—it features a metric thread. Please note: sizes M20 and larger carry a minimum strength class of 50.

Article number
Diameter
Show all diameters
Brand Fabory
Class 70
Driving features Hexagon
Material Stainless steel
Packed per 100
Full Box only

Specifications

Diameter M16
Brand Fabory
Class 70
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Weight per piece (g) 31.2
Info
  • Sizes with a diameter > M20 are minimal property class 50.
Commodity code

Dimensions

d-D M16
m 13
P 2
s 24

Description

This hex nut is made from A4 stainless steel and manufactured to DIN 934 standards. Rated at strength class 70—equivalent to a minimum tensile strength of 700 MPa—it features a metric thread. Please note: sizes M20 and larger carry a minimum strength class of 50.

Standards

NEN 1560
NF E25-401
DIN 934

Article numbers

Article number 55080.160.001
EAN 8715492332523
UBB 950355233079
UNSPSC 31161727
NATO Stock Number 5310-12-154-3019

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.