text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket head cap screw DIN 912 Stainless steel A4 M22X80


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class Min.50
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Packed per 25
Full Box only

Specifications

Diameter M22
Length 80 mm
Brand Fabory
Class Min.50
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Weight per piece (g) 336
Info
  • Sizes with a diameter > M20 are minimal property class 50.
Commodity code

Dimensions

b 56
d-D M22
dk (max.) 33
Full thread if L ≤ 70
k (max.) 22
L (mm) 80
P 2.5
s 17

Standards

BS 4168-1
NF E25-125
ASME B18.3.1M
NEN 1241
DIN 912
ISO 4762

Article numbers

Article number 55050.220.080
EAN 8715494621243
UBB 500633384580
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.