text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket head cap screw DIN 912 Stainless steel A4 M20X50


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Packed per 25
Full Box only

Specifications

Diameter M20
Length 50 mm
Brand Fabory
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Weight per piece (g) 185.18
Info
  • Sizes with a diameter > M20 are minimal property class 50.
Commodity code

Dimensions

b 52
d-D M20
dk (max.) 30
Full thread if L ≤ 75
k (max.) 20
L (mm) 50
P 2.5
s 17

Standards

ASME B18.3.1M
ISO 4762
NF E25-125
BS 4168-1
NEN 1241
DIN 912

Article numbers

Article number 55050.200.050
EAN 8715492329219
UBB 950351882184
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.