text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket head cap screw DIN 912 Stainless steel A4 M20X40


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Packed per 25
Full Box only

Specifications

Diameter M20
Length 40 mm
Brand Fabory
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Weight per piece (g) 159.49
Info
  • Sizes with a diameter > M20 are minimal property class 50.
Commodity code

Dimensions

b 52
d-D M20
dk (max.) 30
Full thread if L ≤ 75
k (max.) 20
L (mm) 40
P 2.5
s 17

Standards

BS 4168-1
NF E25-125
NEN 1241
DIN 912
ISO 4762
ASME B18.3.1M

Article numbers

Article number 55050.200.040
EAN 8715492329196
UBB 950351881921
UNSPSC 31161605
Nato Stock Number 5305-17-038-1814

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.