text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket head cap screw DIN 912 Stainless steel A4 M20X35


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Packed per 25
Full Box only

Specifications

Diameter M20
Length 35 mm
Brand Fabory
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Weight per piece (g) 139
Info
  • Sizes with a diameter > M20 are minimal property class 50.
Commodity code

Dimensions

b 52
d-D M20
dk (max.) 30
Full thread if L ≤ 75
k (max.) 20
L (mm) 35
P 2.5
s 17

Standards

NF E25-125
BS 4168-1
NEN 1241
ISO 4762
DIN 912
ASME B18.3.1M

Article numbers

Article number 55050.200.035
EAN 8715494540551
UBB 500571296739
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.