text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket head cap screw DIN 912 Stainless steel A4 M12X140


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Packed per 25
Full Box only

Specifications

Diameter M12
Length 140 mm
Brand Fabory
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Weight per piece (g) 134
Info
  • Sizes with a diameter > M20 are minimal property class 50.
Commodity code

Dimensions

b 36
d-D M12
dk (max.) 18
Full thread if L ≤ 50
k (max.) 12
L (mm) 140
P 1.75
s 10

Standards

NF E25-125
ASME B18.3.1M
DIN 912
ISO 4762
BS 4168-1
NEN 1241

Article numbers

Article number 55050.120.140
EAN 8715492328847
UBB 951351816420
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.