text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket head cap screw DIN 912 Stainless steel A4 M2X3


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Packed per 1,000
Full Box only

Specifications

Diameter M2
Length 3 mm
Brand Fabory
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Weight per piece (g) 0.15
Info
  • Sizes with a diameter > M20 are minimal property class 50.
Commodity code

Dimensions

b 16
d-D M2
dk (max.) 3.8
Full thread if L ≤ 20
k (max.) 2
L (mm) 3
P 0.4
s 1.5

Standards

BS 4168-1
NF E25-125
ISO 4762
NEN 1241
ASME B18.3.1M
DIN 912

Article numbers

Article number 55050.020.003
EAN 8715494620307
UBB 500633375182
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.