text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket head cap screw DIN 912 Stainless steel A4 M1.6X5


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Packed per 1,000
Full Box only

Specifications

Diameter M1.6
Length 5 mm
Brand Fabory
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Weight per piece (g) 0.11
Info
  • Sizes with a diameter > M20 are minimal property class 50.
Commodity code

Dimensions

b 15
d-D M1.6
dk (max.) 3
Full thread if L ≤ 16
k (max.) 1.6
L (mm) 5
P 0.35
s 1.5

Standards

BS 4168-1
ISO 4762
NF E25-125
DIN 912
ASME B18.3.1M
NEN 1241

Article numbers

Article number 55050.016.005
EAN 8715494230339
UBB 500500314702
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.