text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket low head cap screw DIN 7984 Stainless steel A4 M4X16


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Hexagon socket
Head shape Low cylindrical head
Material Stainless steel
Material technical A4
Packed per 1,000
Full Box only

Specifications

Diameter M4
Length 16 mm
Brand Fabory
Driving features Hexagon socket
Head shape Low cylindrical head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Weight per piece (g) 1.76
Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Commodity code

Dimensions

b (min.) 14
d-D M4
dk 7
Full thread if L ≤ 20
k 2.8
L (mm) 16
P 0.7
s 2.5

Standards

DIN 7984

Article numbers

Article number 55040.040.016
EAN 8715494287616
UBB 500512315903
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.