text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket head cap screw fully threaded DIN ≈912 Stainless steel A4 70 M12X60


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Packed per 50
Full Box only

Specifications

Diameter M12
Length 60 mm
Brand Fabory
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Weight per piece (g) 61.6
Commodity code

Dimensions

d-D M12
dk (max.) 18
k (max.) 12
L (mm) 60
P 1.75
s 10

Standards

NEN ≈1241
ASME ≈B18.3.1M
ISO ≈4762
BS ≈4168-1
NF ≈E25-125
DIN ≈912

Article numbers

Article number 55020.120.060
EAN 8715494618359
UBB 500633355614
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.