text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket head cap screw DIN 912 Stainless steel A4 80 M12X60


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 80
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Packed per 50
Full Box only

Specifications

Diameter M12
Length 60 mm
Brand Fabory
Class 80
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Weight per piece (g) 64
Commodity code

Dimensions

b 36
d-D M12
dk (max.) 18
Full thread if L ≤ 50
k (max.) 12
L (mm) 60
P 1.75
s 10

Standards

DIN 912
NF E25-125
BS 4168-1
ASME B18.3.1M
NEN 1241
ISO 4762

Article numbers

Article number 53570.120.060
EAN 8715492319715
UBB 950351844150
UNSPSC 31161605
NATO Stock Number 5305-12-320-3754

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.