text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket head cap screw DIN 912 Stainless steel A4 80 M8X25


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 80
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Packed per 50
Full Box only

Specifications

Diameter M8
Length 25 mm
Brand Fabory
Class 80
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Weight per piece (g) 14.58
Commodity code

Dimensions

b 28
d-D M8
dk (max.) 13
Full thread if L ≤ 35
k (max.) 8
L (mm) 25
P 1.25
s 6

Standards

ASME B18.3.1M
BS 4168-1
NEN 1241
DIN 912
ISO 4762
NF E25-125

Article numbers

Article number 53570.080.025
EAN 8715492319463
UBB 950351842337
UNSPSC 31161605
NATO Stock Number 5305-12-307-5485

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.