text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon head screw DIN 933 Stainless steel A5 (1.4571) M8X25


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A5 (1.4571)
Packed per 100
Full Box only

Specifications

Diameter M8
Length 25 mm
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A5 (1.4571)
Thread direction Right
Thread Metric thread
Weight per piece (g) 13.6
Commodity code

Dimensions

d-D M8
k 5.3
L (mm) 25
P 1.25
s 13

Standards

NF E25-114
ISO 4017
NEN 1568
ASME B18.2.3.1M
DIN 933

Article numbers

Article number 53521.080.025
EAN 8717077000032
UBB 500634441991
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.