text.skipToContent text.skipToNavigation

Serrated lock washer with external teeth DIN 6798 A Stainless spring steel A5 (1.4571) M8


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 8
Material Stainless spring steel
Material technical A5 (1.4571)
Weight per piece (g) 0.8
Info
  • Stabilized stainless steel 1.4571 is essentially a standard A4 stainless steel type with titanium.
  • The addition of titanium is made to reduce the risk of intergranular corrosion (IC) after welding.
  • 1.4571 is mainly applied in inaccessible constructions and constructions with moderate exposure to chloride and sulfur dioxide.
  • Due to its titanium content it is not high-gloss polishable.
Packed per 1,000
Full Box only

Specifications

Diameter M8
Brand Fabory
For nom. size 8
Material Stainless spring steel
Material technical A5 (1.4571)
Weight per piece (g) 0.8
Info
  • Stabilized stainless steel 1.4571 is essentially a standard A4 stainless steel type with titanium.
  • The addition of titanium is made to reduce the risk of intergranular corrosion (IC) after welding.
  • 1.4571 is mainly applied in inaccessible constructions and constructions with moderate exposure to chloride and sulfur dioxide.
  • Due to its titanium content it is not high-gloss polishable.
Commodity code

Dimensions

d1 (min.) 8.4
d2 (max.) 15
h ≈ 2.4
s1 0.8

Standards

NF E27-624
DIN 6798-A

Article numbers

Article number 53460.080.001
EAN 8717077008465
UBB 500634441736
UNSPSC 31161801

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.