text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Spring cotter pin, single DIN ≈11024 Stainless steel A2 3.5 (=3 MM)


Article number
Diameter
Show all diameters
Brand Fabory
Material Stainless steel
Material technical A2
Weight per piece (g) 9
Info
  • Depending on manufacturer and availability parts with slightly different dimensions but with equal functionality may be supplied
Commodity code
Packed per 50
Full Box only

Specifications

Diameter 3.5 mm
Brand Fabory
Material Stainless steel
Material technical A2
Weight per piece (g) 9
Info
  • Depending on manufacturer and availability parts with slightly different dimensions but with equal functionality may be supplied
Commodity code

Dimensions

d1 3.5
d3 3
d4 18
D (mm) 3.5
For shaft ø d2 10
For shaft ø d2≤ 16
L1 60
L2 28

Standards

DIN ≈11024

Article numbers

Article number 51970.030.001
EAN 8715494440721
UBB 500613637718
UNSPSC 31163204

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.