text.skipToContent text.skipToNavigation

Hexagon head wood screw with stainless steel-lead-bitumen washers DIN ˜571 Stainless steel A2 bitumen washer 7X110MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A2
Packed per 100
Full Box only

Specifications

Diameter 7 mm
Length 110 mm
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A2
Weight per piece (g) 28
Info
  • Wood screw thread acc. to DIN 7998.bitumen washer
Commodity code

Dimensions

D (mm) 7
k 5
L (mm) 110
s 12

Standards

DIN ≈571
NEN 2260
NF E25-607

Article numbers

Article number 51890.070.110
EAN 8715492314130
UBB 952351014909
UNSPSC 31161508

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.