text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Cross recessed round head wood screw Pozidriv DIN 7996-Z Stainless steel A2 4.5X30MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Pozidriv
Head shape Round head
Material Stainless steel
Material technical A2
Packed per 200
Full Box only

Specifications

Diameter 4.5 mm
Length 30 mm
Brand Fabory
Driving features Pozidriv
Head shape Round head
Material Stainless steel
Material technical A2
Weight per piece (g) 3.25
Info
  • Wood screw thread acc. to DIN 7998.
Commodity code

Dimensions

D (mm) 4.5
dk 9
ds 4.5
k 3.1
L (mm) 30
No. cross recess 2

Standards

NEN 2254
DIN 7996 Z
NF E25-603

Article numbers

Article number 51866.045.030
EAN 8715494109178
UBB 500571508364
UNSPSC 31161508

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.