text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Square recessed countersunk head tapping screw DIN ≈7982 C Stainless steel A2 ST4.2X45MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Square socket
Head shape Countersunk head
Material Stainless steel
Material technical A2
Packed per 200
Full Box only

Specifications

Diameter 4.2 mm
Length 45 mm
Brand Fabory
Driving features Square socket
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Self tapping thread
Weight per piece (g) 3.41
Commodity code

Dimensions

D (mm) 4.2
dk 8.1
k ≈ 2.5
L (mm) 45
No. square 2
P 1.4

Standards

DIN ≈7982 C
ISO ≈7050 C

Article numbers

Article number 51864.042.045
EAN 8717077001404
UBB 500634506009
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.