text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Knurled nut, low type DIN 467 Stainless steel A1 M5


Article number
Diameter
Show all diameters
Brand Fabory
Material Stainless steel
Material technical A1
Thread direction Right
Thread Metric thread
Weight per piece (g) 9.86
Packed per 50
Full Box only

Specifications

Diameter M5
Brand Fabory
Material Stainless steel
Material technical A1
Thread direction Right
Thread Metric thread
Weight per piece (g) 9.86
Commodity code

Dimensions

d-D M5
dk 20
ds 10
h 5
k 4
P 0.8

Standards

DIN 467

Article numbers

Article number 51840.050.001
EAN 8715492311139
UBB 950355746567
UNSPSC 31161729

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.