text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Knurled nut, high type DIN 466 Stainless steel A1 M5


Article number
Diameter
Show all diameters
Brand Fabory
Material Stainless steel
Material technical A1
Thread direction Right
Thread Metric thread
Weight per piece (g) 13
Packed per 50
Full Box only

Specifications

Diameter M5
Brand Fabory
Material Stainless steel
Material technical A1
Thread direction Right
Thread Metric thread
Weight per piece (g) 13
Commodity code

Dimensions

d-D M5
dk 20
ds 10
h 11.5
k 4
P 0.8

Standards

DIN 466

Article numbers

Article number 51830.050.001
EAN 8715492311078
UBB 950355745999
UNSPSC 31161729

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.