text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Prevailing torque type hexagon nut with serrated flange with non-metallic insert DIN ≈6926 Stainless steel A2 50 M5


Article number
Diameter
Show all diameters
Brand Fabory
Class 70
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Packed per 1,000
Full Box only

Specifications

Diameter M5
Brand Fabory
Class 70
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Weight per piece (g) 1.94
Commodity code

Dimensions

d-D M5
dc (max.) 11.8
h (max.) 7.1
P 0.8
s 8

Standards

DIN ≈6926

Article numbers

Article number 51734.050.001
EAN 8715494272438
UBB 500571875235
UNSPSC 31161716

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.