text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Prevailing torque type hexagon nut with non-metallic insert, Metalform, large pack DIN 985 Stainless steel A2 METALFORM M10


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Surface treatment METALFORM
Packed per 500
Full Box only

Specifications

Diameter M10
Brand Fabory
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Surface treatment METALFORM
Thread Metric thread
Weight per piece (g) 10.6
Info Specific features of Metalform:
  • The fixed, slightly visible dry film lubricant reduces the effect of galling.
  • It levels out the big scatter in coefficient of friction and reduces the average value.
  • In a bolt/nut assembly only one product (e.g. the nut) needs to be lubricated with Metalform.
  • The lubricant can easily be removed with a solvent after assembly, there’s no objection against application in the food industry.large pack
Commodity code

Dimensions

d-D M10
h 10
P 1.5
s 17

Standards

DIN 985
NF E25-412
ISO ≈10511

Article numbers

Article number 51728.100.001
EAN 8715492307477
UBB 951355036470
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.