text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Prevailing torque type hexagon nut with non-metallic insert, high type DIN 982 Stainless steel A2 M8


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Packed per 200
Full Box only

Specifications

Diameter M8
Brand Fabory
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Weight per piece (g) 5.81
Info
  • Stainless steel prevailing torque type hexagon nuts may cause seizing of the mating threads resulting in fracture.
  • It is recommended to use stainless steel prevailing torque type hexagon nuts treated with an agent to reduce this risk or use an anti-seize- or lubricating compound.
Commodity code

Dimensions

d-D M8
h 9.5
P 1.25
s 13

Standards

ISO ≈7040
NF ≈E25-409
DIN ≈982

Article numbers

Article number 51718.080.001
EAN 8715493984868
UBB 500514773349
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.