text.skipToContent text.skipToNavigation

Split pin (cotter pin) DIN 94 Stainless steel A2 8X63MM


Article number
Diameter
Length
Brand Fabory
Material Stainless steel
Material technical A2
Weight per piece (g) 28
Info
  • Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.
    • The shape of the split pin ends are at the manufacturer’s discretion.
    • For stainless steel split pins the type of austenitic stainless steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
    • The recommended tolerance class for the accommodating hole diameter d (nominal) is H13 for d ≤ 1,2 mm and H14 for bigger diameters.
    • The tolerance class of the nominal length (L) is js17.
Packed per 25
Full Box only

Specifications

Diameter 8 mm
Length 63 mm
Brand Fabory
Material Stainless steel
Material technical A2
Weight per piece (g) 28
Info
  • Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.
    • The shape of the split pin ends are at the manufacturer’s discretion.
    • For stainless steel split pins the type of austenitic stainless steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
    • The recommended tolerance class for the accommodating hole diameter d (nominal) is H13 for d ≤ 1,2 mm and H14 for bigger diameters.
    • The tolerance class of the nominal length (L) is js17.
Commodity code

Dimensions

a (max.) 4
b ≈ 16
c (max.) 15
c (min.) 13.1
d (min.) 7.3
D (mm) 8
L (mm) 63
d (max.) 7.5

Standards

NEN 182
ISO 1234
NF E25-774
DIN 94

Article numbers

Article number 51700.080.063
EAN 8715492306982
UBB 950359513591
UNSPSC 31163204

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.