text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Cross recessed pan head tapping screw Phillips DIN 7981 C-H Stainless steel A2 large pack ST4.2X38MM

Specifications

Diameter 4.2 mm
Length 38 mm
Brand Fabory
Driving features Phillips
Head shape Pan head
Material Stainless steel
Material technical A2
Thread Self tapping thread
Weight per piece (g) 3.4
Info large pack
Commodity code

Dimensions

D (mm) 4.2
dk 8.2
k 3.05
L (mm) 38
No. cross recess 2
P 1.4

Standards

ASME B18.6.4
ISO 7049 CH
NF E25-658
DIN 7981 CH

Article numbers

Article number 51670.042.038
EAN 8715492303738
UBB 950352599936
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.