text.skipToContent text.skipToNavigation

Parallel pin (dowel pin) DIN 7 m6 Stainless steel A1/A2 3X8MM


Numer artykułu
Diameter
Length
Brand Fabory
d1 (m6) 3
Material Stainless steel
Material technical A1/A2
Weight per piece (g) 0.47
Pakowane po 100
Tylko pełne opakowanie

Specyfikacje

Diameter 3 mm
Length 8 mm
Brand Fabory
d1 (m6) 3
Material Stainless steel
Material technical A1/A2
Weight per piece (g) 0.47
Info
  • Depending on availability A1 as well as A2 may be supplied.
    • Parallel pins are designed for the fastening of two or more individual elements. A friction type connection can be achieved by the selection of suitable fits. If such connection is meant to be disconnected repeatedly, then it becomes preferable to use taper pins in accordance with DIN 1.
    • d x L: The nominal length (L) does not include the rounded ends.
Commodity code

Wymiary

c (max.) 0.45
D (mm) 3
L (mm) 8
r ≈ 3

Normy

BS ≈1804-2
ISO ≈2338
DIN 7

Numery artykułów

Numer artykułu 51580.030.008
EAN 8715492296320
UBB 950359188873
UNSPSC 31163203

Ilość produktów ({0})

  Stan magazynowy Cena netto po rabacie   Zapisz się
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.