text.skipToContent text.skipToNavigation

DIN 9021 Form G Penny Mudguard Flat Washer, Stainless Steel A2, 140 HV


Form G flat washer (also known as a mudguard washer or penny washer), manufactured in accordance with DIN 9021 and NF E25-513 standards, is crafted from durable steel with a stainless steel A2 finish for corrosion resistance. With a hardness class of 140 HV for sizes over M16 (and 100HV for smaller sizes) for robust strength and reliability. Designed for larger-than-normal outer diameters, it is ideal for distributing load and reducing pressure on surfaces, perfect for use in environments requiring extra protection, like automotive mudguards. The washer's design ensures compatibility with a wide range of applications, making it a versatile choice .

Article number
Diameter
Brand Fabory
Class 140 HV
For nom. size 20
Material Stainless steel
Packed per 200
Full Box only

Specifications

Diameter M20
Brand Fabory
Class 140 HV
For nom. size 20
Material Stainless steel
Material technical A2
Weight per piece (g) 70.39
Commodity code

Dimensions

d1 22
d2 60
h 4

Description

Form G flat washer (also known as a mudguard washer or penny washer), manufactured in accordance with DIN 9021 and NF E25-513 standards, is crafted from durable steel with a stainless steel A2 finish for corrosion resistance. With a hardness class of 140 HV for sizes over M16 (and 100HV for smaller sizes) for robust strength and reliability. Designed for larger-than-normal outer diameters, it is ideal for distributing load and reducing pressure on surfaces, perfect for use in environments requiring extra protection, like automotive mudguards. The washer's design ensures compatibility with a wide range of applications, making it a versatile choice .

Standards

NF E25-513
ISO ≈7093
DIN 9021

Article numbers

Article number 51530.200.001
EAN 8715492294517
UBB 950356114336
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.