text.skipToContent text.skipToNavigation

Serrated lock washer with external teeth DIN 6798 A Stainless spring steel A2 (1.4310) M20


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 20
Material Stainless spring steel
Material technical A2 (1.4310)
Weight per piece (g) 6
Info
  • Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.
Packed per 100
Full Box only

Specifications

Diameter M20
Brand Fabory
For nom. size 20
Material Stainless spring steel
Material technical A2 (1.4310)
Weight per piece (g) 6
Info
  • Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.
Commodity code

Dimensions

d1 (min.) 21
d2 (max.) 33
h ≈ 4.2
s1 1.4

Standards

DIN 6798-A
NF E27-624

Article numbers

Article number 51460.200.001
EAN 8715492292063
UBB 950357322052
UNSPSC 31161801
NATO Stock Number 5310-17-116-6610

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.