text.skipToContent text.skipToNavigation

Hexagon domed cap nut, high type DIN 1587 Stainless steel A2 50 M12


Article number
Diameter
Show all diameters
Brand Fabory
Class 50
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Packed per 25
Full Box only

Specifications

Diameter M12
Brand Fabory
Class 50
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Weight per piece (g) 28.3
Commodity code

Dimensions

d-D M12
dk (max.) 18
h 22
m (max.) 10
P 1.75
s 19
t (min.) 15.65

Standards

DIN 1587
NEN 1618

Article numbers

Article number 51409.120.001
EAN 8715494538367
UBB 500627338246
UNSPSC 31161705

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.