text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Prevailing torque type hexagon domed cap nut with non-metallic insert DIN 986 Stainless steel A2 M12


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Packed per 25
Full Box only

Specifications

Diameter M12
Brand Fabory
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Weight per piece (g) 19
Commodity code

Dimensions

d-D M12
h2 22.5
P 1.75
s 19

Standards

DIN 986

Article numbers

Article number 51405.120.001
EAN 8715492285959
UBB 950350408809
UNSPSC 31161705

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.