text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Hexagon cap nut, low type DIN 917 Stainless steel A1 50 M12


Article number
Diameter
Show all diameters
Brand Fabory
Class 50
Driving features Hexagon
Material Stainless steel
Material technical A1
Thread direction Right
Packed per 25
Full Box only

Specifications

Diameter M12
Brand Fabory
Class 50
Driving features Hexagon
Material Stainless steel
Material technical A1
Thread direction Right
Thread Metric thread
Weight per piece (g) 25.5
Info
  • Depending on availability A1 as well as A2 may be supplied.
Commodity code

Dimensions

d-D M12
h 16
P 1.75
s 18
t (min.) 13.15

Standards

DIN 917

Article numbers

Article number 51380.120.001
EAN 8715492285539
UBB 950355225075
UNSPSC 31161705

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.