text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexalobular raised countersunk head screw ISO14584 Stainless steel A2 M5X70


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 70
Driving features Hexalobular
Head shape Countersunk oval head
Material Stainless steel
Packed per 200
Full Box only

Specifications

Diameter M5
Length 70 mm
Brand Fabory
Class 70
Driving features Hexalobular
Head shape Countersunk oval head
Material Stainless steel
Material technical A2
Thread Metric thread
Weight per piece (g) 9.45
Commodity code

Dimensions

d-D M5
Thread length (min.) 38
dk (max.) 9.3
f ≈ 1.2
Full thread if L ≤ 45
k (max.) 2.7
L (mm) 70
P 0.8
Socket 25

Standards

DIN ≈966
ISO ≈14584

Article numbers

Article number 51325.050.070
EAN 8715494552714
UBB 500634421852
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.