text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Slotted capstan screw DIN 404 Stainless steel A1 50 M4X20


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 50
Driving features Slotted
Head shape Cylindrical head
Material Stainless steel
Packed per 100
Full Box only

Specifications

Diameter M4
Length 20 mm
Brand Fabory
Class 50
Driving features Slotted
Head shape Cylindrical head
Material Stainless steel
Material technical A1
Thread Metric thread
Weight per piece (g) 2.7
Commodity code

Dimensions

d-D M4
dh (min.) 2
dk (max.) 7
k (max.) 5
L (mm) 20
n 1
P 0.7
t (min.) 1.4
w 2

Standards

DIN 404

Article numbers

Article number 51289.040.020
EAN 8715494098403
UBB 500571738128
UNSPSC 31161501

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.