text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket set screw with cup point DIN 916 Stainless steel A2 M2X6


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Packed per 200
Full Box only

Specifications

Diameter M2
Length 6 mm
Brand Fabory
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Point Cup
Thread Metric thread
Weight per piece (g) 0.089
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Commodity code

Dimensions

d-D M2
dv 1
L (mm) 6
P 0.4
s 0.9
t (min.) 0.8

Standards

ASME B18.3.6M
ISO 4029
BS 4168-5
NEN 2343
DIN 916
NF E27-183

Article numbers

Article number 51260.020.006
EAN 8715492277770
UBB 950351803719
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.