text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket set screw with cup point DIN 916 Stainless steel A2 M2X4


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Packed per 500
Full Box only

Specifications

Diameter M2
Length 4 mm
Brand Fabory
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Point Cup
Thread Metric thread
Weight per piece (g) 0.05
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Commodity code

Dimensions

d-D M2
dv 1
L (mm) 4
P 0.4
s 0.9
t (min.) 0.8

Standards

DIN 916
ISO 4029
NF E27-183
NEN 2343
BS 4168-5
ASME B18.3.6M

Article numbers

Article number 51260.020.004
EAN 8715492277756
UBB 950351803552
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.