text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket set screw with cone point DIN 914 Stainless steel A2 M2X4


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Packed per 500
Full Box only

Specifications

Diameter M2
Length 4 mm
Brand Fabory
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Point Cone
Thread Metric thread
Weight per piece (g) 0.05
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Commodity code

Dimensions

d-D M2
L (mm) 4
P 0.4
s 0.9
t (min.) 0.8

Standards

DIN 914
ASME B18.3.6M
BS 4168-3
ISO 4027
NEN 2342
NF E27-181

Article numbers

Article number 51250.020.004
EAN 8715494144384
UBB 500571401263
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.