text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket set screw with flat end DIN 913 Stainless steel A2 M12X60


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Packed per 50
Full Box only

Specifications

Diameter M12
Length 60 mm
Brand Fabory
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Point Flat
Thread Metric thread
Weight per piece (g) 41.2
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Commodity code

Dimensions

d-D M12
dp (max.) 8.5
L (mm) 60
P 1.75
s 6
t (min.) 4.8

Standards

NF E27-180
ISO 4026
ASME B18.3.6M
DIN 913
BS 4168-2
NEN 2341

Article numbers

Article number 51240.120.060
EAN 8715494613910
UBB 500633196802
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.