text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket set screw with flat end DIN 913 Stainless steel A2 M4X10


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Packed per 200
Full Box only

Specifications

Diameter M4
Length 10 mm
Brand Fabory
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Point Flat
Thread Metric thread
Weight per piece (g) 0.68
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Commodity code

Dimensions

d-D M4
dp (max.) 2.5
L (mm) 10
P 0.7
s 2
t (min.) 1.5

Standards

NF E27-180
ASME B18.3.6M
BS 4168-2
NEN 2341
ISO 4026
DIN 913

Article numbers

Article number 51240.040.010
EAN 8715492276667
UBB 952351513397
UNSPSC 31161518
NATO Stock Number 5305-12-180-6352

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.