text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket set screw with flat end DIN 913 Stainless steel A2 M2X8


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Packed per 200
Full Box only

Specifications

Diameter M2
Length 8 mm
Brand Fabory
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Point Flat
Thread Metric thread
Weight per piece (g) 0.12
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Commodity code

Dimensions

d-D M2
dp (max.) 1
L (mm) 8
P 0.4
s 0.9
t (min.) 0.8

Standards

ISO 4026
ASME B18.3.6M
DIN 913
NF E27-180
NEN 2341
BS 4168-2

Article numbers

Article number 51240.020.008
EAN 8715494139601
UBB 500571323210
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.