text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket set screw with flat end DIN 913 Stainless steel A2 M2X2


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Packed per 500
Full Box only

Specifications

Diameter M2
Length 2 mm
Brand Fabory
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Point Flat
Thread Metric thread
Weight per piece (g) 0.03
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Commodity code

Dimensions

d-D M2
dp (max.) 1
L (mm) 2
P 0.4
s 0.9
t (min.) 0.8

Standards

NEN 2341
ASME B18.3.6M
ISO 4026
BS 4168-2
DIN 913
NF E27-180

Article numbers

Article number 51240.020.002
EAN 8715494139595
UBB 500571323137
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.