text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket set screw with dog point DIN 915 Stainless steel A2 M2X3


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Packed per 500
Full Box only

Specifications

Diameter M2
Length 3 mm
Brand Fabory
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Point Dog
Thread Metric thread
Weight per piece (g) 0.04
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Commodity code

Dimensions

d-D M2
dp (max.) 1
L (mm) 3
P 0.4
s 0.9
t (min.) 0.8
z long (min.) 1
z long if L ≥ 4
z short (min.) 0.5

Standards

BS 4168-4
ISO 4028
DIN 915
NF E27-182
NEN 2344
ASME B18.3.6M

Article numbers

Article number 51230.020.003
EAN 8715494121804
UBB 500571472207
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.