text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon nut DIN 934 Stainless steel A2 Min.50 M27X1.50 (≠DIN)


Article number
Diameter
Show all diameters
Brand Fabory
Class Min.50
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Packed per 25
Full Box only

Specifications

Diameter M27
Brand Fabory
Class Min.50
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric fine thread
Weight per piece (g) 150
Info
  • Sizes with a diameter > M20 are minimal property class 50.
Commodity code

Dimensions

d-D M27
m 22
P 1.5
s 41

Standards

NF E25-401
NEN 1560
DIN 934

Article numbers

Article number 51160.270.150
EAN 8715494274920
UBB 500512296772
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.