text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon nut DIN 934 Stainless steel A2 70 M12X1.00 (≠DIN)


Article number
Diameter
Show all diameters
Brand Fabory
Class 70
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Packed per 50
Full Box only

Specifications

Diameter M12
Brand Fabory
Class 70
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric fine thread
Weight per piece (g) 15.41
Info
  • Sizes with a diameter > M20 are minimal property class 50.
Commodity code

Dimensions

d-D M12
m 10
P 1
s 19

Standards

NF E25-401
NEN 1560
DIN 934

Article numbers

Article number 51160.120.100
EAN 8715494274906
UBB 500512296517
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.